Overview
Mfr description
ZF6215S FLANG BLK ZF6215S
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialCast Iron
- Bolt Circle Diameter
- Bolt Center To Center Length
- Locking DeviceAdapter Mounted
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Length Diameter
- Finish CoatingPowder Coated
- Type Of BearingSpherical Roller
- Bore TypeStraight
- Seal TypeClearance/Non-Contact
- Overall Height
- Overall Depth4-17/32 in
- Radial Dynamic Load Capacity46800 lbf
- Radial Static Load Capacity55700 lbf
- Lubrication TypeLubrication Fitting
- Standards MetANSI/ABMA STD 9-1990
- Series6000
- Manufacturer Upc Number662864351447
- UPC_NO662864351447
- Weight29.6 lbs
- Max Rpm2800 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data