Motion
NT820-25T 25MM I LF

REXNORD INC
NT820-25T 25MM I LF

Screw Conveyor Part - 2.44 in Length
Mi Item #05029033
MFR #NT820-25T 25MM I LF
Price$85.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NT820-25T 25MM I LF

Screw Conveyor Part - 2.44 in Length
Mi Item #05029033
MFR #NT820-25T 25MM I LF

Mfr description
101-8255-15 IDLER 25T 25MM BORE
  • 820 Series Molded Non-Split Drum with 25Teeth
  • 25mm Round Idler Bore in LF material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.67/each

Specifications

Dimensions

  • Bore Diameter
    0.984 in
  • Compatible Bore Diameter
    25 mm
  • Length
    7.00 in
  • Overall Length
    2.44 in
  • Overall Width
    6.09 in
  • Weight
    0.50 lbs

Details

  • Country of Origin
    Mexico
  • Material
    POM
  • Part Type
    Idler Wheel
  • Series
    Thermoplastic
  • UPC_NO
    698210848545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)