Motion
NT820-25T 35MM I LF

REXNORD INC
NT820-25T 35MM I LF

Screw Conveyor Part - 2.44 in Length
MI ITEM #05029034
MFR #NT820-25T 35MM I LF
List Price$96.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NT820-25T 35MM I LF

Screw Conveyor Part - 2.44 in Length
MI ITEM #05029034
MFR #NT820-25T 35MM I LF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.61/each for your price

Overview

Mfr description
101-8255-17 IDLER WHEEL 25T 35MM BORE

Specifications

  • Part Type
    Idler Wheel
  • Country of Origin
    Mexico
  • Overall Length
    2.44 in
  • Overall Width
    6.09 in
  • Compatible Bore Diameter
    35 mm
  • Material
    POM
  • Series
    Thermoplastic
  • Weight
    0.50 lbs
  • UPC_NO
    698210848866
  • Length
    7.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text