Overview
Mfr description
101-8255-18 IDLER WHEEL 25T 40MM BORE
- 820 Series Molded Non-Split Drum with 25Teeth
- 40mm Round Idler Bore in LF material
Specifications
- Part TypeIdler Wheel
- Bore Diameter1.575 in
- Country of OriginMexico
- Overall Length2.44 in
- Overall Width6.09 in
- Compatible Bore Diameter40 mm
- MaterialLF
- SeriesThermoplastic
- Weight0.50 lb
- Length7.00 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data