Motion
NT820-23T 1-3/16IN I LF

REXNORD INC
NT820-23T 1-3/16IN I LF

Screw Conveyor Part - 2.44 in Length
MI ITEM #05029036
MFR #NT820-23T 1-3/16IN I LF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NT820-23T 1-3/16IN I LF

Screw Conveyor Part - 2.44 in Length
MI ITEM #05029036
MFR #NT820-23T 1-3/16IN I LF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
101-8254-6 IDLER WHEEL 23T 1-3/16 B
  • 820 Series Molded Non-Split Drum with 23Teeth
  • 1-3/16in Round Idler Bore in LF material

Specifications

  • Part Type
    Idler Wheel
  • Bore Diameter
    1.187 in
  • Country of Origin
    Mexico
  • Overall Length
    2.44 in
  • Overall Width
    5.6 in
  • Compatible Bore Diameter
    1-3/16 in
  • Material
    POM
  • Series
    Thermoplastic
  • Weight
    0.40 lbs
  • UPC_NO
    698210719173
  • Length
    7.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text