Motion
NT820-23T 30MM I LF

REXNORD INC
NT820-23T 30MM I LF

Screw Conveyor Part - 2.44 in Length
MI ITEM #05029038
MFR #NT820-23T 30MM I LF
Price$54.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NT820-23T 30MM I LF

Screw Conveyor Part - 2.44 in Length
MI ITEM #05029038
MFR #NT820-23T 30MM I LF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.87/each

Specifications

Dimensions

  • Compatible Bore Diameter
    30 mm
  • Length
    7.00 in
  • Overall Length
    2.44 in
  • Overall Width
    5.6 in
  • Weight
    0.40 lbs

Details

  • Country of Origin
    Mexico
  • Material
    POM
  • Part Type
    Idler Wheel
  • Series
    Thermoplastic
  • UPC_NO
    698210848583

Overview

Mfr description
101-8254-16 IDLER WHEEL 23T 30MM BORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought