Motion
101-8254-18

REXNORD INC
101-8254-18

Screw Conveyor Part - Thermoplastic, 1.575 in Bore Dia., 2.44 in Length
MI ITEM #05029040
MFR #101-8254-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
101-8254-18

Screw Conveyor Part - Thermoplastic, 1.575 in Bore Dia., 2.44 in Length
MI ITEM #05029040
MFR #101-8254-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
101-8254-18 IDLER WHEEL 23T 40MM BORE
  • 820 Series Molded Non-Split Drum with 23Teeth
  • 40mm Round Idler Bore in LF material

Specifications

  • Part Type
    Idler Wheel
  • Bore Diameter
    1.575 in
  • Country of Origin
    Mexico
  • Overall Length
    2.44 in
  • Overall Width
    5.6 in
  • Compatible Bore Diameter
    40 mm
  • Material
    LF
  • Series
    Thermoplastic
  • Weight
    0.40 lb
  • Length
    7.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text