Motion
NT820-21T 40MM I LF

REXNORD INC
NT820-21T 40MM I LF

IDLER WHEEL 21T 35MM BORE
Mi Item #05029042
MFR #NT820-21T 40MM I LF
Price$90.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NT820-21T 40MM I LF

IDLER WHEEL 21T 35MM BORE
Mi Item #05029042
MFR #NT820-21T 40MM I LF

Mfr description
101-8253-17 IDLER WHEEL 21T 35MM BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.37/each

Specifications

Dimensions

  • Compatible Bore Diameter
    35 mm
  • Overall Length
    2.44 in
  • Overall Width
    5.11 in
  • Weight
    0.40 lbs

Details

  • Material
    POM
  • Part Type
    Idler Wheel
  • UPC_NO
    698210848606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)