Motion
HP7705-15IN ATW

REXNORD INC
HP7705-15IN ATW

Flat Top Conveyor Chain Component - Straight Running, 15.000 in Width, 1.0000 in Pitch
MI ITEM #05029063
MFR #HP7705-15IN ATW
Price$221.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP7705-15IN ATW

Flat Top Conveyor Chain Component - Straight Running, 15.000 in Width, 1.0000 in Pitch
MI ITEM #05029063
MFR #HP7705-15IN ATW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$221.12/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    15.0000 in
  • Chain Pitch  
    1 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.29 lbs
  • Weight per Foot
    2.76 lb

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • UPC_NO
    698210907938

Overview

Mfr description
HP7705-15 HP7705-15 BRICKED ASSY
  • HP7705 15 Inch Wide MatTop® Chain Molded in Brown High Performance Material And Assembled With Polyester Pins (Assembled to Width)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought