Motion
81422281

REXNORD INC
81422281

MCC® Flat Top Conveyor Chain Component - Straight Running, 7.500 in Width, 19.1 mm Pitch
Mi Item #05029128
MFR #81422281
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81422281

MCC® Flat Top Conveyor Chain Component - Straight Running, 7.500 in Width, 19.1 mm Pitch
Mi Item #05029128
MFR #81422281

Mfr description
81422281 HP8505-7.5 MTW TAB-T2P SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    7.500 in
  • Chain Pitch  
    19.1 mm
  • Minimum Backflex Radius
    1 in
  • Weight
    0.08 lbs
  • Weight per Foot
    1.82 (Approximate) lb

Details

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Manufacturer Catalog Number
    81422281
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • UPC_NO
    793699560077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)