Motion
HP8505-7.5IN MTW L-TAB T2P N2.5IN OUT

REXNORD INC
HP8505-7.5IN MTW L-TAB T2P N2.5IN OUT

MCC® Table Top Chain - Straight Running, 7.5000 in Flight Width, 0.7500 in Chain Pitch
MI ITEM #05029131
MFR #HP8505-7.5IN MTW L-TAB T2P N2.5IN OUT
Price$221.30/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP8505-7.5IN MTW L-TAB T2P N2.5IN OUT

MCC® Table Top Chain - Straight Running, 7.5000 in Flight Width, 0.7500 in Chain Pitch
MI ITEM #05029131
MFR #HP8505-7.5IN MTW L-TAB T2P N2.5IN OUT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$221.30/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    0.7500 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.07 lbs
  • Weight per Foot
    1.82 (Approximate) lb

Details

  • Chain Material
    High Performance Brown
  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Manufacturer Catalog Number
    81418391
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • UPC_NO
    793699488623

Overview

Mfr description
81419971 HP8505-7.5MTW (10145161)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought