Motion
LF470512E14E

REXNORD INC
LF470512E14E

10177608 / LF4705V-12IN E14-D1/4IN SP
MI ITEM #05029286
MFR #LF470512E14E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF470512E14E

10177608 / LF4705V-12IN E14-D1/4IN SP
MI ITEM #05029286
MFR #LF470512E14E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LF470512E14E LF4705-12 E14-1/4D SP

Specifications

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Material
    Acetal
  • Standards Met
    FDA
  • Weight
    0.23 lbs
  • Weight per Foot
    1.86 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text