Motion
LF470518E14B

REXNORD INC
LF470518E14B

Flat Top Conveyor Chain Component - Straight Running, 18.000 in Width
Mi Item #05029297
MFR #LF470518E14B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF470518E14B

Flat Top Conveyor Chain Component - Straight Running, 18.000 in Width
Mi Item #05029297
MFR #LF470518E14B

Mfr description
LF470518E14B LF4705-18 E14-1/4D SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    18.000 in
  • Minimum Backflex Radius
    1-1/2 in
  • Weight
    0.35 lbs
  • Weight per Foot
    1.86 lb

Details

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Pin Material
    Acetal
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)