Motion
LF470524E14C

REXNORD INC
LF470524E14C

10177610 / LF4705V-24IN E14-D1/4IN SP
Mi Item #05029304
MFR #LF470524E14C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF470524E14C

10177610 / LF4705V-24IN E14-D1/4IN SP
Mi Item #05029304
MFR #LF470524E14C

Mfr description
LF470524E14C LF4705-24 E14-1/4D SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    24.000 in
  • Minimum Backflex Radius
    1-1/2 in
  • Weight
    0.47 lbs
  • Weight per Foot
    1.86 lb

Details

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Manufacturer Catalog Number
    LF470524E14C
  • Pin Material
    Acetal
  • Standards Met
    FDA
  • UPC_NO
    793699533934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)