Motion
81437871

REXNORD INC
81437871

MCC® Flat Top Conveyor Chain Component - POM, Straight Running, 24.000 in Width, 38.1 mm Pitch
MI ITEM #05029332
MFR #81437871
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81437871

MCC® Flat Top Conveyor Chain Component - POM, Straight Running, 24.000 in Width, 38.1 mm Pitch
MI ITEM #05029332
MFR #81437871

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81437871 LF4705T-24 E14-1/4D SP

Specifications

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Base Chain Material
    POM
  • Minimum Backflex Radius
    38.1 mm
  • Pin Material
    Acetal
  • Standards Met
    FDA
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.47 lbs
  • Weight per Foot
    1.86 (Approximate) lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text