Overview
Mfr description
LF5935-27.75EAM LF5935-27.75 E8-5/32D SP
Specifications
- Chain TypeMatTop Chain
- Component StyleStraight Running
- Chain Or Flight Width
- Chain Pitch
- Minimum Backflex Radius1 in
- Pin MaterialPolypropylene
- Standards MetFDA
- Operating Temperature Range-40 to +180 °F
- Weight0.19 lbs
- Weight per Foot1.3 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data