Motion
81433352

REXNORD INC
81433352

Table Top Chain - Steel, Straight Running, 3.250 in Width, 19.1 mm Pitch
Mi Item #05029399
MFR #81433352
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81433352

Table Top Chain - Steel, Straight Running, 3.250 in Width, 19.1 mm Pitch
Mi Item #05029399
MFR #81433352

Mfr description
81433352 LF863TAB-K3.25 LH BEVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    3.250 in
  • Chain Pitch  
    19.1 mm
  • Flight Thickness
    4.1 mm
  • Guide Clearance Straight
    33.3 mm
  • Minimum Backflex Radius
    304.8 mm
  • Pin Diameter
    5.8 mm
  • Weight
    0.18 lbs
  • Weight per Foot
    1.41 (Approximate) lb

Details

  • Base Chain Material
    Steel
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Manufacturer Catalog Number
    81433352
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • UPC_NO
    793699716139
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)