1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
N1500-7T 3/4IN I HALF PA
10072074 / N1500-7T_3/4IN_I_HALF_PA
MI ITEM #
05029434
MFR #
N1500-7T 3/4IN I HALF PA
List Price
$28.23
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain Sprockets
REXNORD INC N1500-7T 3/4IN I HALF PA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
N1500-7T 3/4IN I HALF PA
10072074 / N1500-7T_3/4IN_I_HALF_PA
MI ITEM #
05029434
MFR #
N1500-7T 3/4IN I HALF PA
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$28.23
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
114-3417-2 N1500-7T 3/4IDL SPKT HLF
Specifications
Bore Diameter
3/4 in
Number Of Teeth
7
Weight
0.50 lbs
UPC_NO
793699424515
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data