Motion
NS8500-21T 1-1/4IN 1KW PA SRL

REXNORD INC
NS8500-21T 1-1/4IN 1KW PA SRL

NS8500-21T 1-1/4IN 1KW PA SRL
MI ITEM #05029484
MFR #NS8500-21T 1-1/4IN 1KW PA SRL
Price$86.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS8500-21T 1-1/4IN 1KW PA SRL

NS8500-21T 1-1/4IN 1KW PA SRL
MI ITEM #05029484
MFR #NS8500-21T 1-1/4IN 1KW PA SRL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$86.78/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Outside Diameter
    5.1200 in
  • Pitch Diameter  
    5.0790 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.58 lbs

Details

  • Bore Type
    Shaft-Ready
  • Number Of Teeth  
    21
  • Sprocket Type
    Machined Split Sprocket

Overview

Mfr description
614-237-10 NS8500-21T 1-1/4 KW SP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought