Motion
10295943

REXNORD INC
10295943

Flat Top Conveyor Chain Sprocket - Molded Non-Split Sprocket, 24 Teeth, 1-1/4 in Bore Dia., 5.8000 in Pitch Dia.
Mi Item #05029487
MFR #10295943
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10295943

Flat Top Conveyor Chain Sprocket - Molded Non-Split Sprocket, 24 Teeth, 1-1/4 in Bore Dia., 5.8000 in Pitch Dia.
Mi Item #05029487
MFR #10295943

Mfr description
614-250-1 NS8500-24T 1-1/4 KW SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Outside Diameter
    5.8400 in
  • Pitch Diameter  
    5.8000 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.68 lbs

Details

  • Bore Type
    Shaft-Ready
  • Number Of Teeth  
    24
  • Sprocket Type
    Molded Non-Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)