Motion
NS8500-25T 1-1/4IN 1KW PA SRL

REXNORD INC
NS8500-25T 1-1/4IN 1KW PA SRL

10187062 / NS8500-25T_1-1/4IN_1KW_PA_SRL
MI ITEM #05029496
MFR #NS8500-25T 1-1/4IN 1KW PA SRL
Price$90.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS8500-25T 1-1/4IN 1KW PA SRL

10187062 / NS8500-25T_1-1/4IN_1KW_PA_SRL
MI ITEM #05029496
MFR #NS8500-25T 1-1/4IN 1KW PA SRL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$90.74/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Outside Diameter
    6.0900 in
  • Pitch Diameter  
    6.0400 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.71 lbs

Details

  • Bore Type
    Shaft-Ready
  • Number Of Teeth  
    25
  • Sprocket Type
    Split
  • UPC_NO
    782934690112

Overview

Mfr description
614-251-1 NS8500-25T 1-1/4 KW SP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought