Overview
Mfr description
614-196-22 NS8500-27T 1-1/4 KW SP
Specifications
- Sprocket TypeMolded Split Sprocket
- Bore TypeShaft-Ready
- Bore Diameter1-1/4 in
- Pitch Diameter
- Number Of Teeth
- Outside Diameter6.0900 in
- Storage Dimension Length7.0000 in
- Storage Dimension Width7.0000 in
- Weight1.10 lbs
- Storage Dimension Height3.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data