Motion
HP1050FTLPC-3.25IN

REXNORD INC
HP1050FTLPC-3.25IN

10145527 / HP1050FTLPC-3.25IN
MI ITEM #05029538
MFR #HP1050FTLPC-3.25IN
Price$50.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP1050FTLPC-3.25IN

10145527 / HP1050FTLPC-3.25IN
MI ITEM #05029538
MFR #HP1050FTLPC-3.25IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.54/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1 in
  • Flight Thickness
    0.34 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    5.12 in
  • Pin Diameter
    0.28 in
  • Weight
    0.11 lbs
  • Weight per Foot
    1-1/4 lb

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699690811

Overview

Mfr description
81429721 FTLPC1050 K3.25 HP
  • HP1050 FTLPC 3.25 Inch Wide TableTop® Chain Molded in Brown High Performance Material And Assembled With Stainless Steel Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought