Motion
HP1050FTLPC-84MM

REXNORD INC
HP1050FTLPC-84MM

Table Top Chain - Side Flexing, 84 mm Flight Width, 1.0000 in Chain Pitch, Brown Color
Mi Item #05029540
MFR #HP1050FTLPC-84MM
Price$39.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP1050FTLPC-84MM

Table Top Chain - Side Flexing, 84 mm Flight Width, 1.0000 in Chain Pitch, Brown Color
Mi Item #05029540
MFR #HP1050FTLPC-84MM

Mfr description
81429722 FTLPC1050 K84MM HP
  • HP1050 FTLPC 3.31 Inch Wide TableTop® Chain Molded in Brown High Performance Material And Assembled With Stainless Steel Pins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.79/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.3100 in
  • Chain Pitch  
    1 in
  • Flight Thickness
    8.7 mm
  • Guide Clearance Straight
    44.5 mm
  • Minimum Backflex Radius
    130 mm
  • Pin Diameter
    7 mm
  • Weight
    0.10 lbs
  • Weight per Foot
    1.86 kg/m

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699675764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)