Motion
LF5935V-3IN MTW E2-D1/4IN

REXNORD INC
LF5935V-3IN MTW E2-D1/4IN

MCC® Flat Top Conveyor Chain Component - Straight Running, 3.000 in Width, 0.7500 in Pitch
MI ITEM #05029576
MFR #LF5935V-3IN MTW E2-D1/4IN
Price$83.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF5935V-3IN MTW E2-D1/4IN

MCC® Flat Top Conveyor Chain Component - Straight Running, 3.000 in Width, 0.7500 in Pitch
MI ITEM #05029576
MFR #LF5935V-3IN MTW E2-D1/4IN

Mfr description
81419831 LF5935-3 MTW E2-1/4D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.91/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.000 in
  • Chain Pitch  
    0.7500 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.08 lbs
  • Weight per Foot
    1.3 lb

Details

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Flight Color
    Tan
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • UPC_NO
    793699264227

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)