Motion
LF5935V-3IN MTW E2-D5/32IN

REXNORD INC
LF5935V-3IN MTW E2-D5/32IN

MCC® Flat Top Conveyor Chain Component - Straight Running, 3.000 in Width, 0.7500 in Pitch
MI ITEM #05029577
MFR #LF5935V-3IN MTW E2-D5/32IN
List Price$82.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF5935V-3IN MTW E2-D5/32IN

MCC® Flat Top Conveyor Chain Component - Straight Running, 3.000 in Width, 0.7500 in Pitch
MI ITEM #05029577
MFR #LF5935V-3IN MTW E2-D5/32IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.27/ft for your price

Overview

Mfr description
81415061 LF5935-3 MTW E2-5/32D

Specifications

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Color
    Tan
  • Minimum Backflex Radius
    1 in
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.02 lbs
  • Weight per Foot
    1.3 lb
  • UPC_NO
    793699469219

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text