Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
614-467-1

LNK HTB3003-3CNTR ROLLERS
MI ITEM #05029644
MFR #614-467-1

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
614-467-1 LNK HTBM3003-3CNTR ROLLER

Specifications

  • Chain Pitch
    2-1/2 in
  • Chain Material
    High Temperature
  • Length
    3 in
  • Specifications Met
    FDA
  • Color
    Black
  • Handedness
    Center
  • Weight
    0.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text