Motion
114-125-88

REXNORD INC
114-125-88

Table Top Chain - Steel, Straight Running, 2.000 in Width, 12.7 mm Pitch
Mi Item #05029655
MFR #114-125-88
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-125-88

Table Top Chain - Steel, Straight Running, 2.000 in Width, 12.7 mm Pitch
Mi Item #05029655
MFR #114-125-88

Mfr description
114-125-88 TP AS843K2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Pitch
    12.7 mm
  • Guide Clearance Straight
    23.9 mm
  • Pin Diameter
    4.1 mm
  • Weight
    0.01 lbs
  • Weight per Foot
    0.6 (Approximate) lb

Details

  • Manufacturer Upc Number
    793699893205
  • Operating Temperature Range
    0 to +180 (Dry) °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)