Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-1346-9

MCC® Flat Top Conveyor Chain Component - Straight Running, 3.000 in Width, 19.1 mm Pitch
MI ITEM #05029657
MFR #114-1346-9

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
114-1346-9 LNK AS6938-3

Specifications

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Minimum Backflex Radius
    1 in
  • Pin Material
    Polypropylene
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • Weight
    0.10 lbs
  • Weight per Foot
    16 (Approximate) lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text