Motion
81445121

REXNORD INC
81445121

Table Top Chain - Steel, Side Flexing, 3.250 in Width, 19.1 mm Pitch
MI ITEM #05029670
MFR #81445121
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81445121

Table Top Chain - Steel, Side Flexing, 3.250 in Width, 19.1 mm Pitch
MI ITEM #05029670
MFR #81445121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81445121 LF1873TK3.25 E2-1/4D

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Base Chain Material
    Steel
  • Flight Thickness
    4.1 mm
  • Minimum Backflex Radius
    304.8 mm
  • Pin Diameter
    5.1 mm
  • Standards Met
    ANSI
  • Guide Clearance Straight
    33.3 mm
  • Guide Clearance Curve
    34.9 mm
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • Weight
    0.18 lbs
  • Weight per Foot
    1.41 (Approximate) lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text