Overview
Mfr description
MAS2115V ND P BLK FLTG W/ND BRG
Specifications
- Bore Diameter
- Bolt Center To Center Length6.2500 in
- Bore TypeStraight
- Base To Bore Centerline2.2500 in
- Overall Length
- Locking DeviceConcentric Collar
- Housing MaterialCast Iron
- Housing ConstructionSolid
- Type Of BearingSpherical Roller
- Overall Height
- Base Width2-1/2 in
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingPowder Coated
- Overall Width3.1250 in
- Seal TypeContact Seal
- Radial Dynamic Load Capacity23400 lbf
- Radial Static Load Capacity26200 lbf
- Lubrication TypeLubrication Fitting
- Series2000
- Standards MetANSI/ABMA STD 9-1990
- Weight10.9 lbs
- Max Rpm2500 rpm
- UPC_NO793699971279
- Locking TypeConcentric Collar
- Number Of Mounting Holes2
- Mounting Type2-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data