Motion
XQU215 2 15/16 PILLOW ROLLER BRG

REXNORD INC
XQU215 2 15/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 2.9375 in Bore, Pillow Block Mount
Mi Item #05029773
MFR #XQU215 2 15/16 PILLOW ROLLER BRG
Price$3,212.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
XQU215 2 15/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 2.9375 in Bore, Pillow Block Mount
Mi Item #05029773
MFR #XQU215 2 15/16 PILLOW ROLLER BRG

Mfr description
XQU215 ND PB 4 BOLT 6000 ADP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,212.53/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Inside Diameter
    2.9375 in
  • Shaft Diameter
    2.9375 in
  • Weight
    26.8 lbs

Details

  • Bearing Type
    Pillow Block Roller Bearing
  • Harmonization Code
    8483208080
  • Housing Type
    Pillow Block Unit
  • Insert Bearing Type
    Roller Bearing
  • Manufacturer Catalog Number
    XQU215
  • Measurement Standard
    Imperial
  • Mounting
    Pillow Block
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    ROLLER
  • Type
    Pillowblk Roller Brg
  • Type Of Bearing
    Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)