Motion
ZA621105 2 11/16 PILLOWBLK ROLLER BRG

REXNORD INC
ZA621105 2 11/16 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 2-11/16 in Bore
MI ITEM #05029789
MFR #ZA621105 2 11/16 PILLOWBLK ROLLER BRG
Your Price$4,483.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZA621105 2 11/16 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 2-11/16 in Bore
MI ITEM #05029789
MFR #ZA621105 2 11/16 PILLOWBLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,483.24/each(List $5,539.27)

Overview

Mfr description
ZA621105 ND PB 6000 DAPT BRG

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    3.2500 in
  • Type Of Bearing
    Spherical Roller
  • Weight
    27.3 lbs
  • Manufacturer Upc Number
    698210212940
  • UPC_NO
    698210212940
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text