Motion
ZAS621105 2 11/16 PILLOW ROLLER BRG

REXNORD INC
ZAS621105 2 11/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 2-11/16 in Bore, Adapter Mounted Locking, Expansion Bearing (Floating)
Mi Item #05029799
MFR #ZAS621105 2 11/16 PILLOW ROLLER BRG
Price$4,127.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZAS621105 2 11/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 2-11/16 in Bore, Adapter Mounted Locking, Expansion Bearing (Floating)
Mi Item #05029799
MFR #ZAS621105 2 11/16 PILLOW ROLLER BRG

Mfr description
ZAS621105 ND PB FLTG 6000 ADPT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,127.71/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Bore Diameter  
    2-11/16 in
  • Weight
    26 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Manufacturer Upc Number
    698210212957
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    698210212957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)