Motion
AMP5700F 7 PILLOW ROLLER BRG

REXNORD INC
AMP5700F 7 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 7.0000 in Bore, Four-Bolt Base Mount, Double Setscrew Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #05029888
MFR #AMP5700F 7 PILLOW ROLLER BRG
Price$33,796.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AMP5700F 7 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 7.0000 in Bore, Four-Bolt Base Mount, Double Setscrew Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #05029888
MFR #AMP5700F 7 PILLOW ROLLER BRG

Mfr description
AMP5700F PBLK HD W/HD BG,4 BLT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33,796.50/each

Specifications

Dimensions

  • Base Height
    7.8740 in
  • Base To Bore Centerline
    7.8750 in
  • Base Width
    7.5000 in
  • Bolt Center Diameter
    21.6300 to 24.3800 in
  • Bolt Center To Center Length
    21.6300 to 24.3800 in
  • Bolt Hole Diameter
    1.2500 in
  • Bolt Size
    1.2500 in | 31.75 mm
  • Bore Diameter  
    7.0000 in
  • Bore Inside Diameter
    7.0000 in
  • Bore Length
    11.1900 in
  • Housing Dimensions
    28.0000 x 11.1900 x 16.3100 in
  • Housing Width
    11.1900 in
  • Inner Race Width
    11.1900 in
  • Insert Outer Diameter
    8.0460 in
  • Inside Diameter
    7.0000 in
  • Length
    28.0000 in
  • Length Through Bore
    11.1900 in
  • Max Bolt Hole Spacing
    24.3800 in
  • Min Bolt Hole Spacing
    21.6300 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    8.0460 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    11.1900 in
  • Shaft Diameter
    7.0000 in
  • Tap Thread Size
    1/4 NPT
  • Thread Size
    1/4 NPT
  • Weight
    382 lbs
  • Width
    11.1900 in, 284.23 mm

Details

  • Additional Details
    Relubricatable | Powder Coated
  • Bearing Number
    5700U
  • Bearing Type
    Spherical Roller
  • Cage Material
    Engineered Polymer
  • Cage Type
    Polymer
  • Closure Type
    Heavy Contact Seal
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    21.6300 to 24.3800 in
  • Dynamic Load Capacity
    309860 lbf
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Housing Configuration
    Solid
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt
  • Includes
    Double Setscrew Locking Collar, Spring Loaded Heavy Contact Seal, Two Open Auxiliary Caps
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Double Setscrew Collar
  • Locking Type
    Double Set Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    AMP5700F
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    700 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    5700U
  • Replacement End Cap
    A16700
  • Replacement Seal
    MS16
  • Retainer Material
    Engineered Polymer
  • Retainer Type
    Engineered Polymer
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Heavy Contact
  • Seal Material
    Buna
  • Seal Type
    Heavy Contact
  • Sealing Type
    Heavy Contact
  • Self Aligning
    Yes
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Double Set Collar
  • Static Load Capacity
    395500 lbf
  • Type
    Four Bolt
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)