Motion
MAF5608F 6 1/2 PILLOWBLK ROLLER BRG

REXNORD INC
MAF5608F 6 1/2 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 6-1/2 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #05029916
MFR #MAF5608F 6 1/2 PILLOWBLK ROLLER BRG
List Price$34,357.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MAF5608F 6 1/2 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 6-1/2 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #05029916
MFR #MAF5608F 6 1/2 PILLOWBLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34,357.83/each for your price

Overview

Mfr description
MAF5608F PBLK HD W/HD BG,4 BLT HSG

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    20.8750 to 23.6250 in
  • Bore Type
    Round
  • Base To Bore Centerline
    7.5000 in
  • Overall Length
  • Locking Device
    Double Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    7-1/8 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Overall Width
    8.7500 in
  • Seal Type
    Contact/Lip
  • Radial Dynamic Load Capacity
    235300 lbf
  • Radial Static Load Capacity
    361500 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    5000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Weight
    335 lbs
  • Max Rpm
    700 rpm
  • UPC_NO
    793699943627
  • Locking Type
    Double Concentric Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text