Overview
Mfr description
MP5700FB PBLK HD W/HD BG,4 BLT HSG
Specifications
- Bore Diameter
- Bolt Center To Center Length23.0000 in
- Bore TypeStraight
- Base To Bore Centerline7.8750 in
- Overall Length
- Locking DeviceConcentric Collar
- Housing MaterialCast Iron
- Housing ConstructionSolid
- Type Of BearingSpherical Roller
- Overall Height
- Base Width7-1/2 in
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Overall Width8.7500 in
- Seal TypeContact Seal
- Radial Dynamic Load Capacity235300 lbf
- Radial Static Load Capacity361500 lbf
- Lubrication TypeLubrication Fitting
- End TypeClosed
- Series5000
- Standards MetANSI/ABMA STD 9-1990
- Weight350 lbs
- Max Rpm700 rpm
- UPC_NO698210047993
- Locking TypeDouble Concentric Collar
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data