Motion
ZAF2215FAC

REXNORD INC
ZAF2215FAC

Pillow Block Roller Bearing - 2-15/16 in Bore Dia.
MI ITEM #05029943
MFR #ZAF2215FAC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZAF2215FAC

Pillow Block Roller Bearing - 2-15/16 in Bore Dia.
MI ITEM #05029943
MFR #ZAF2215FAC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZAF2215FAC PBLK HD W/ND BG,4 BLT HSG

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Base To Bore Centerline
    3.7500 in
  • Locking Device
    Set Screw
  • Housing Construction
    Solid
  • Weight
    50 lbs
  • UPC_NO
    793699962536
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text