Overview
Mfr description
ZAFS5303F PBLK,FLTG,HD BG,4 BLT HSG
Specifications
- Bore Diameter
- Bolt Center To Center Length10.3750 to 11.6250 in
- Bore TypeStraight
- Base To Bore Centerline4.0000 in
- Overall Length
- Locking DeviceConcentric Collar
- Housing MaterialCast Iron
- Housing ConstructionSolid
- Type Of BearingSpherical Roller
- Overall Height
- Base Width3-7/8 in
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingPowder Coated
- Overall Width5.3125 in
- Seal TypeClearance/Non-Contact
- Radial Dynamic Load Capacity82000 lbf
- Radial Static Load Capacity91900 lbf
- Lubrication TypeLubrication Fitting
- Series5000
- Standards MetANSI/ABMA STD 9-1990
- Weight63 lbs
- Max Rpm2400 rpm
- Manufacturer Upc Number698210129705
- UPC_NO698210129705
- Locking TypeDouble Concentric Collar
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data