Motion
ZBR5055MM 55MM FLG CART ROLLER BRG

REXNORD INC
ZBR5055MM 55MM FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller Brg., 55 mm Bore , 4-Bolt Piloted Flange Mount, Double Setscrew Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #05030034
MFR #ZBR5055MM 55MM FLG CART ROLLER BRG
Your Price$3,449.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZBR5055MM 55MM FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller Brg., 55 mm Bore , 4-Bolt Piloted Flange Mount, Double Setscrew Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #05030034
MFR #ZBR5055MM 55MM FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,449.45/each(List $4,311.82)

Overview

Mfr description
ZBR5055MM FLG CARTRDGE BLK W/HD BRG

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Double Setscrew Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Type Of Bearing
    Spherical Roller
  • Seal Type
    Clearance/Non-Contact
  • Radial Dynamic Load Capacity
    27200 lbf
  • Radial Static Load Capacity
    31800 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    5000
  • Manufacturer Upc Number
    698210921538
  • UPC_NO
    698210921538
  • Weight
    13 lbs
  • Max Rpm
    3650 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text