Motion
ZBR5065MM 65MM FLG CART ROLLER BRG

REXNORD INC
ZBR5065MM 65MM FLG CART ROLLER BRG

Roller Bearing Cartridge - 65 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #05030035
MFR #ZBR5065MM 65MM FLG CART ROLLER BRG
Price$10,016.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZBR5065MM 65MM FLG CART ROLLER BRG

Roller Bearing Cartridge - 65 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #05030035
MFR #ZBR5065MM 65MM FLG CART ROLLER BRG

Mfr description
ZBR5065MM FLG CARTRDGE BLK W/HD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,016.68/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    165.10 mm
  • Bore Diameter  
    65 mm
  • Weight
    15.3 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210895204
  • Max Rpm
    3300 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    38200 lbf
  • Radial Static Load Capacity
    46800 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    5000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210895204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)