Motion
MBR2060MM 60MM FLG CART ROLLER BRG

REXNORD INC
MBR2060MM 60MM FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 60 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #05030059
MFR #MBR2060MM 60MM FLG CART ROLLER BRG
Price$6,464.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MBR2060MM 60MM FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 60 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #05030059
MFR #MBR2060MM 60MM FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,464.99/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Outside Diameter
    2.9010 in
  • Weight
    15.10 lbs

Details

  • Expansion Type
    Non-Expansion
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210907174
  • Max Rpm
    2000 rpm
  • Radial Dynamic Load Capacity
    38200 lbf
  • Radial Static Load Capacity
    46800 lbf
  • Seal Type
    Contact/Lip
  • Series
    2000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210907174

Overview

Mfr description
MBR2060MM FLG CARTRDGE BLK W/ND BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought