Motion
MBR2207B 2 7/16 FLG CART ROLLER BRG

REXNORD INC
MBR2207B 2 7/16 FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-7/16 in Bore, 7-5/8 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #05030064
MFR #MBR2207B 2 7/16 FLG CART ROLLER BRG
Price$6,733.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MBR2207B 2 7/16 FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-7/16 in Bore, 7-5/8 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #05030064
MFR #MBR2207B 2 7/16 FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,733.70/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in
  • Inner Ring Width
    3-1/2 in
  • Outside Diameter
    7.6250 in
  • Overall Height
    8.1300 in
  • Overall Length
    8.1300 in
  • Overall Width
    8.1300 in
  • Weight
    17.40 lbs

Details

  • Expansion Type
    Non-Expansion
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    793699317428
  • Max Rpm
    2000 rpm
  • Radial Dynamic Load Capacity
    38200 lbf
  • Radial Static Load Capacity
    46800 lbf
  • Seal Type
    Contact/Lip
  • Series
    2000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699317428

Overview

Mfr description
MBR2207B FLG CARTRDGE BLK W/ND BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought