Motion
MBR240078

REXNORD INC
MBR240078

Roller Bearing Cartridge - Spherical Roller, 4 in Bore, 10-7/8 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #05030075
MFR #MBR240078
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MBR240078

Roller Bearing Cartridge - Spherical Roller, 4 in Bore, 10-7/8 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #05030075
MFR #MBR240078

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MBR240078 FLG CARTRDGE BLK W/ND BRG

Specifications

  • Bore Diameter
    4.0000 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    10.8750 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
    5-3/16 in
  • Overall Width
    5.0000 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    118000 lbf
  • Radial Static Load Capacity
    127500 lbf
  • Seal Type
    Contact/Lip
  • Lubrication Type
    Lubrication Fitting
  • Series
    2000
  • Manufacturer Upc Number
    793699675801
  • UPC_NO
    793699675801
  • Weight
    48.50 lbs
  • Max Rpm
    1200 rpm
  • Overall Height
    4.0000 in
  • Overall Length
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text