Motion
ZBR2090MM 90MM FLG CART ROLLER BRG

REXNORD INC
ZBR2090MM 90MM FLG CART ROLLER BRG

Roller Bearing Cartridge - 90 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #05030107
MFR #ZBR2090MM 90MM FLG CART ROLLER BRG
Price$6,357.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZBR2090MM 90MM FLG CART ROLLER BRG

Roller Bearing Cartridge - 90 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #05030107
MFR #ZBR2090MM 90MM FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,357.70/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    219.08 mm
  • Bore Diameter  
    90 mm
  • Weight
    33.2 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210025847
  • Max Rpm
    2400 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    82000 lbf
  • Radial Static Load Capacity
    91900 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    2000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210025847

Overview

Mfr description
ZBR2090MM FLG CARTRDGE BLK W/ND BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought