Motion
MFS9407S

REXNORD INC
MFS9407S

Six-Bolt Round Roller Bearing Unit - Spherical Roller Brg., 4-7/16 in Bore , 6-Bolt Piloted Flange Mount, Adapter Mounted, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #05030133
MFR #MFS9407S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MFS9407S

Six-Bolt Round Roller Bearing Unit - Spherical Roller Brg., 4-7/16 in Bore , 6-Bolt Piloted Flange Mount, Adapter Mounted, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #05030133
MFR #MFS9407S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MFS9407S FLGBLK FLTG W/PLT ADP BRG

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    6-Bolt Piloted Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Length Diameter
  • Finish Coating
    Powder Coated
  • Type Of Bearing
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Contact/Lip
  • Overall Depth
    7-1/16 in
  • Radial Dynamic Load Capacity
    159900 lbf
  • Radial Static Load Capacity
    221700 lbf
  • Lubrication Type
    Lubrication Fitting
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Series
    9000
  • UPC_NO
    698210011352
  • Weight
    182 lbs
  • Max Rpm
    1000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text