Overview
Mfr description
KEF2115 ND FLANGE BLOCK W/ND BRG
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialCast Iron
- Bolt Circle Diameter
- Bolt Center To Center Length
- Locking DeviceConcentric Collar
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Length Diameter
- Finish CoatingPowder Coated
- Type Of BearingSpherical Roller
- Bore TypeStraight
- Seal TypeContact/Lip
- Overall Height
- Overall Depth3-1/8 in
- Radial Dynamic Load Capacity23400 lbf
- Radial Static Load Capacity26200 lbf
- Lubrication TypeLubrication Fitting
- Standards MetANSI/ABMA STD 9-1990
- Series2000
- UPC_NO698210828288
- Weight11 lbs
- Max Rpm2800 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data