Motion
MB2311R48 3 11/16 FLG BLK ROLLER BRG

REXNORD INC
MB2311R48 3 11/16 FLG BLK ROLLER BRG

Flange-Mount Roller Bearing Unit - 3-11/16 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #05030186
MFR #MB2311R48 3 11/16 FLG BLK ROLLER BRG
Price$5,292.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MB2311R48 3 11/16 FLG BLK ROLLER BRG

Flange-Mount Roller Bearing Unit - 3-11/16 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #05030186
MFR #MB2311R48 3 11/16 FLG BLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,292.30/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    10.7500 in
  • Bore Diameter  
    3-11/16 in
  • Weight
    59 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210010584

Overview

Mfr description
MB2311R48 ND FLANGE BLOCK W/ND BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought