Motion
ZB2207S05

REXNORD INC
ZB2207S05

Flange-Mount Roller Bearing Unit - 2-7/16 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #05030234
MFR #ZB2207S05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZB2207S05

Flange-Mount Roller Bearing Unit - 2-7/16 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #05030234
MFR #ZB2207S05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.7656 in
  • Bolt Circle Diameter  
    6.7500 in
  • Bore Diameter  
    2-7/16 in
  • Weight
    15.3 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    698210019440
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210019440

Overview

Mfr description
ZB2207S05 ND FLG BLK W/PILOT ND BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought