Motion
ZB2307S07

REXNORD INC
ZB2307S07

Flange-Mount Roller Bearing Unit - 3-7/16 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #05030235
MFR #ZB2307S07
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZB2307S07

Flange-Mount Roller Bearing Unit - 3-7/16 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #05030235
MFR #ZB2307S07

Mfr description
ZB2307S07 ND FLG BLK W/PILOT ND BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.7188 in
  • Bolt Circle Diameter  
    9.5000 in
  • Bore Diameter  
    3-7/16 in
  • Weight
    33.1 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    698210944377
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210944377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)